Shop All Staplers and Tackers
Arrow Fastener
STAPLER ARROW H D PLIER
Mfr # P22
Zoro # G801257587
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown Width 0.44 in
- Material Steel
- Primary Application Bags, Tags, Papers for Home, Office, or Jobsite
- Color Silver
- For Use With P22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # P22
- Zoro # G801257587
- UPC # 79055000228
- Country of Origin United States
- Category Staplers and Tackers
Dimensions
Crown Width | 0.44 in |
Details
Material | Steel |
Primary Application | Bags, Tags, Papers for Home, Office, or Jobsite |
Color | Silver |
For Use With | P22 |
Description
Arrow 0.44 in. Heavy Duty Plier Stapler
- •Uses P22 staples for fastening paper bags and thin sheets of paper
- •Plier-type stapler for easy fastening
- •Easy-to-clear channel to help remove jams quickly
- •Metal construction for strength and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- UNIBOR 14" Cermet Steel Blade (RAPBU355FS)
- WESTWARD Bulb Auger, 7/8 D x 3-7/8 in L, 4 in Cap (22XP46)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- ARROW FASTENER Fastener Pro Staple Gun (T50RED)
- ARROW FASTENER Easyshot Multi Use Stapler Blue (5650DTB-6)
- ARROW FASTENER Wire/Cable Staple Gun, HD, Round Crown (T25)
- ARROW FASTENER STAPLE HAMMER TACKER HD (HT50-10)
- ARROW FASTENER All-Chrome Staple Gun (T55C)
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- Arrow Fastener Fastening Tools