Shop All Cable Supports
Arrow Fastener
Staple Insul Clr5/16B300
Mfr # 591188
Zoro # G1916823
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulated
- Leg Length 1/4 in
- Product Name 591188 Clear Staples
- Compatibility Arrow T59 Insulated Staple Wire Tacker
- Crown Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 591188
- Zoro # G1916823
- UPC # 79055591108
- Country of Origin United States
- Category Cable Supports
Dimensions
Leg Length | 1/4 in |
Crown Width | 5/16 in |
Details
Features | Insulated |
Product Name | 591188 Clear Staples |
Compatibility | Arrow T59 Insulated Staple Wire Tacker |
Product Type | Staples |
Description
Aggressive brushing action for deburring cleaning and surface prep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- 3M Shrink Tubing, 0.046in ID, Black, 6in, PK100 (FP301-3/64-6"-BLACK-10-10 PC PKS)
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- ARROW FASTENER STAPLE MULTI-PACK T50 HD (50MP)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- TRANSTECH Strap Tensioning Tool - 5/8-3/ (ST-SPT4040)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- EASYLIFE TECH Cable Management Kit 10 Ft Brown 0.98 x 0.63 x 30 inch (71660A-0.76 KIT)
- Arrow Fastener Cable Supports