Shop All Staplers and Tackers
Arrow Fastener
Staple Gun, Flat Crown Staples, Cap 78
Mfr # T50X
Zoro # G404836844
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Staple Capacity 78
- Features A Non-Marring Rubber Tip
- Body Color Gray
- Overall Length 6 1/2 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # T50X
- Zoro # G404836844
- UPC # 079055500117
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Overall Length | 6 1/2 in |
For Staple Width | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Overall Width | 207/500 in |
Overall Height | 5 3/8 in |
For Staple Leg Length | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Overall Length Range | 7 In or Less |
Details
Item | Staple Gun |
Staple Capacity | 78 |
Features | A Non-Marring Rubber Tip |
Body Color | Gray |
Body Material | Plastic |
For Fastener Style | Flat Crown Staples |
Stapler Type | Wire & Cable Stapler |
Forward Action Stapling Position | No |
Storage Container Type | Plastic Package |
Drive Style | Straight |
Staple Loading Location | Bottom Loader |
Weight | 0.8 lb |
Grip Material | Thermoplastic Rubber |
Body Finish | Plastic |
Magazine Material | Chrome Plated |
Description
Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, 1/2 in, Body Material Plastic, For Staple Width 1/4 in, 5/16 in, 3/8 in, 1/2 in, Staple Capacity 78, Drive Style Straight, Forward Action Stapling Position No, Overall Width 207/500 in, Overall Length 6 1/2 in, Overall Height 5 3/8 in, Body Color Gray, Body Finish Plastic, Compatible Staples Arrow T50, Features A Non-Marring Rubber Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- GROZ Retra Knife, Retractable, General Purpose (61500)
- LENOX Blade Hacksaw 10Pk 12In 32Tpi (20146V232HE)
- ARROW FASTENER STAPLE LIFTER WHITE (SL24D)
- ARROW FASTENER Staple Gun and Brad Nailer (T50 ELITE)
- ARROW FASTENER Slim Hammer Tacker – Black (HT55BL)
- ARROW FASTENER PILER STAPLER 3/8""W (P35)
- ARROW FASTENER HAMMER TRACKER 3/8X1/4 in. (HT19)
- ARROW FASTENER T25 Heavy-Duty Wire and Cable Staple Gun (T25-4H)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P Series/Hitachi 5/8 To 2" Leg (X1S3650)
- Arrow Fastener Fastening Tools