Shop All Solid Rivets
Arrow Fastener
Rivet, 3/16" Dia., 1/2" L, Aluminum Body, 12 PK
Mfr # RLA3/16
Zoro # G206429978
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # RLA3/16
- Zoro # G206429978
- UPC # 79055008149
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Rivet Length | 1/2" |
Details
Item | Rivet |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener long aluminum rivet pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners and specially designed for joining sheet metal, aluminum, fabrics, plastics or leather and for use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts. The rivet pack is available in a 12 pack, measuring 3/16 in. (diameter) by 1/2 in. (grip max).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy (WDK6)
- ZORO SELECT 1/16X5/16 PIN SPRING SLOTTED ZINC (06205PSZ)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-10)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- ARROW FASTENER Rivet, 1/8" Dia., 1/4" L, Steel Body, 20 PK (RMS1/8)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (30A0832-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (30A0824-EA-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (26AD0406-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.4375 in L, Aluminum Body, 250 PK (30A0407-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (30A0812-EA-50)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (70A0403.1-EA250)
- Arrow Fastener Solid Rivets