Shop All Solid Rivets
Arrow Fastener
Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK
Mfr # RSAW1/8
Zoro # G306429793
product price: $1.49
/pk 25, $0.06/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # RSAW1/8
- Zoro # G306429793
- UPC # 79055008156
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Rivet Length | 1/8" |
Details
Item | Rivet |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener short white aluminum rivet pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners and specially designed for joining sheet metal, aluminum, fabrics, plastics or leather and for use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts. White in color. The rivet pack is available in a 25 pack, measuring 1/8 in. (diameter) by 1/8 in. (grip max).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS GRK STRUCTURAL SCREW 5/16 X 4 IN GOLD (14225)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNFI20500-050P)
- MARSON Nut Insert, 10/24" Thrd Sz, Aluminum, 100 PK (M47930)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0150)
- ARROW FASTENER Rivet, 1/8" Dia., 1/4" L, Steel Body, 20 PK (RMS1/8)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (42A0816-EA-50)
- ARROW Rivet, 1/8" Dia., 1/8"; 1/4";1/2" L, Steel, Aluminum Body (RK6120)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 1 in L, Brass Body, 60 PK (27B0816.1)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (55A0812-EA-50)
- MIDWEST FASTENER Tinner Rivet, Flat Head, Steel Body, 100 PK (62213)
- Arrow Fastener Solid Rivets