Shop All Solid Rivets
Arrow
Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK
Mfr # RSA1/8
Zoro # G906429872
product price: $1.39
/pk 25, $0.06/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RSA1/8
- Zoro # G906429872
- UPC # 79055008033
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Rivet Length | 1/8" |
Details
Item | Rivet |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener short aluminum rivet pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners and specially designed for joining sheet metal, aluminum, fabrics, plastics or leather and for use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts. The rivet pack is available in a 25 pack, measuring 1/8 in. (diameter) by 1/8 in. (grip max).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07903)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 5400 PK (B37020.031.0001)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 280 Pc (8637)
- REED CROSSHEAD LOCKNUT COLLAR 93141 (H4CLN)
- ARROW Rivet, 3/16" Dia., 1/8" L, Aluminum Body, 18 PK (RSA3/16)
- ARROW Rivet, 1/8" Dia., 1/8"; 1/4";1/2" L, Steel, Aluminum Body (RK6120)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (42A0505-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.625 in L, Steel Body, 95 PK (270810-2)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0308-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0506-EA-250)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK (930673)
- Arrow Solid Rivets