Shop All Solid Rivets
Arrow Fastener
Rivet, 1/8" Dia., 1/4" L, Steel Body, 20 PK
Mfr # RMS1/8
Zoro # G606429813
product price: $1.29
/pk 20, $0.06/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Steel
- Rivet Dia. 1/8"
- Rivet Length 1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # RMS1/8
- Zoro # G606429813
- UPC # 79055008071
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Rivet Length | 1/4" |
Details
Item | Rivet |
Rivet Body Material | Steel |
System of Measurement | Inch |
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener medium steel rivet pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners and specially designed for joining sheet metal, aluminum, fabrics, plastics or leather and for use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts. More durable than aluminum rivets. The rivet pack is available in a 20 pack, measuring 1/8 in. (diameter) by 1/4 in. (grip max).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.040.0016)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.031.0062)
- ZORO SELECT Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H (CPB040)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- ARROW Rivet, 3/16" Dia., 1/8" L, Aluminum Body, 18 PK (RSA3/16)
- ARROW FASTENER Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSAW1/8)
- ARROW Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSA1/8)
- ARROW Rivet, 1/8" Dia., 1/8"; 1/4";1/2" L, Steel, Aluminum Body (RK6120)
- ARROW Rivet, 3/16" Dia., 1/4" L, Aluminum Body, 15 PK (RMA3/16)
- ARROW FASTENER Rivet, 1/8" Dia., 1/4" L, Aluminum Body, 20 PK (RMA1/8)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 1/2 in L, Copper Body, 40 PK (62217)
- Arrow Fastener Solid Rivets