Shop All Solid Rivets
Arrow Fastener
Rivet, 1/8" Dia., 1/2" L, Aluminum Body, 15 PK
Mfr # RLA1/8
Zoro # G406429990
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # RLA1/8
- Zoro # G406429990
- UPC # 79055008057
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Rivet Length | 1/2" |
Details
Item | Rivet |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener long aluminum rivet pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners and specially designed for joining sheet metal, aluminum, fabrics, plastics or leather and for use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts. The rivet pack is available in a 15 pack, measuring 1/8 in. (diameter) by 1/2 in. (grip max).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70143)
- HILLMAN Machine Screw, #8-32 Thread, Truss Head, Combo Drive, Zinc, 100 PK (111730)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0062)
- ARROW FASTENER Rivet, 1/8" Dia., 1/4" L, Steel Body, 20 PK (RMS1/8)
- MIDWEST FASTENER Tinner Rivet, Flat Head, Steel Body, 100 PK (62214)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0405-EA-250)
- MIDWEST FASTENER Solid Rivet, Flat Head, #9 Dia., 1/2 in L, Copper Body, 40 PK (62211)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0404-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Stainless Steel Body, 50 PK (35F0806-EA-50)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (70A0403.1-EA250)
- Arrow Fastener Solid Rivets