Shop All Staples
Arrow Fastener
Insulated Cable Staples, 18 ga, Wide Crown, 11/16 in Leg L, Steel
Mfr # 591188BL
Zoro # G606432615
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 11/16 in
- Crown Style Wide
- Crown Width 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 591188BL
- Zoro # G606432615
- UPC # 79055591115
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 11/16 in |
Crown Width | 5/16 in |
Details
Item | Insulated Cable Staples |
Gauge | 18 |
Crown Style | Wide |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37320.040.0001)
- STEELWORKS 11006 10 - 24 x 36 in. Threaded Steel Rod- Pack Of 10 (165134)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02867)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-808)
- ARROW FASTENER Light Duty Staples, HT19, 18 ga, Flat Crown, 1/4 in Leg L, 5000 PK (194IP)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (508IP)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel (187)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 1250 PK (50524)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (504SS1)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Steel (506IP)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 1000 PK (TRA708T)
- Arrow Fastener