Shop All Staples
Arrow Fastener
Insulated Cable Staples, 15 ga, Wide Crown, 3/4 in Leg L
Mfr # 721168HW
Zoro # G806432521
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15
- Leg Length 3/4 in
- Crown Style Wide
- Crown Width 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 721168HW
- Zoro # G806432521
- UPC # 79055721178
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/4 in |
Crown Width | 31/64 in |
Details
Item | Insulated Cable Staples |
Gauge | 15 |
Crown Style | Wide |
Description
Product details about the ARROW FASTENER - 721168HW Insulated Cable Staples.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The ARROW FASTENER - 721168HW Insulated Cable Staples are designed with a gauge of 15, providing robust strength for various applications. These staples have a leg length of 3/4 inch and a wide crown style, which offers an ample surface area for secure fastening. The crown width measures at 31/64 inch, making these staples suitable for tasks requiring precision.
These insulated cable staples are built to offer durability and reliable performance. Their insulation helps protect the integrity of the cables they're securing while also reducing potential damage during installation. The wide crown style is designed to distribute pressure evenly across the staple's width, minimizing the risk of piercing or damaging cables.
Please note that package quantity may vary depending on your specific needs or project requirements. These insulated cable staples are compatible with most standard staplers in their category, offering versatility in use across different tools and projects. Always ensure compatibility before purchase to avoid any inconvenience.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The ARROW FASTENER - 721168HW Insulated Cable Staples are designed with a gauge of 15, providing robust strength for various applications. These staples have a leg length of 3/4 inch and a wide crown style, which offers an ample surface area for secure fastening. The crown width measures at 31/64 inch, making these staples suitable for tasks requiring precision.
These insulated cable staples are built to offer durability and reliable performance. Their insulation helps protect the integrity of the cables they're securing while also reducing potential damage during installation. The wide crown style is designed to distribute pressure evenly across the staple's width, minimizing the risk of piercing or damaging cables.
Please note that package quantity may vary depending on your specific needs or project requirements. These insulated cable staples are compatible with most standard staplers in their category, offering versatility in use across different tools and projects. Always ensure compatibility before purchase to avoid any inconvenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 6 PK (932201)
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0037)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.125.7200)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 5000 PK (506IP)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591188)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (504IP)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- ARROW FASTENER Staples, 18 ga, Wide Crown, 1/4 in Leg L, 1250 PK (854SP)
- ARROW FASTENER Cable Staples, 18 ga, Round Crown, 9/16 in Leg L, Steel (259)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-575)
- Arrow Fastener