Shop All Staples
Arrow Fastener
Heavy Duty Staples, Wide Crown, 5/16 in Leg L, Steel, 30 PK
Mfr # 60530
Zoro # G006429819
product price: $2.69
/pk 30, $0.09/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 5/16 in
- Crown Style Wide
- Crown Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 60530
- Zoro # G006429819
- UPC # 79055006053
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 5/16 in |
Crown Width | 1/2 in |
Details
Item | Heavy Duty Staples |
Crown Style | Wide |
Material | Steel |
Description
Product details about the ARROW FASTENER - 60530 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60530 Heavy Duty Staples are designed with a leg length of 5/16 inches and a wide crown style. The crown width measures at 1/2 inch, making these staples suitable for various heavy-duty applications that require substantial holding power. These dimensions provide the user with ample size to handle tasks that demand robust fastening solutions.
Constructed from steel, these staples offer durability and strength. Steel is known for its resistance to deformation and wear, which makes these staples adequate for jobs where longevity is required. Their material composition ensures they can withstand significant pressure without compromising their integrity or performance.
Please note that the package quantity and compatibility details were not provided in the attributes list; therefore, it's recommended to verify this information before purchasing. Always ensure that your staple gun model is compatible with these heavy-duty staples to achieve optimal results.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 60530 Heavy Duty Staples are designed with a leg length of 5/16 inches and a wide crown style. The crown width measures at 1/2 inch, making these staples suitable for various heavy-duty applications that require substantial holding power. These dimensions provide the user with ample size to handle tasks that demand robust fastening solutions.
Constructed from steel, these staples offer durability and strength. Steel is known for its resistance to deformation and wear, which makes these staples adequate for jobs where longevity is required. Their material composition ensures they can withstand significant pressure without compromising their integrity or performance.
Please note that the package quantity and compatibility details were not provided in the attributes list; therefore, it's recommended to verify this information before purchasing. Always ensure that your staple gun model is compatible with these heavy-duty staples to achieve optimal results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01209.031.0500)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-3-316SS)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK (M04100.120.0160)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (504SS1)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591188BL)
- ARROW FASTENER Cable Staples, Round Crown, 3/8 in Leg L, Steel (256)
- ARROW FASTENER Light Duty Staples, HT19, 18 ga, Flat Crown, 1/4 in Leg L, 5000 PK (194IP)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Steel, 5000 PK (508IP)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (9018)
- Arrow Fastener