Shop All Staples
Arrow Fastener
Heavy Duty Staples, T50, 18 ga, Flat Crown, 17/32 in Leg L, Steel, 1250 PK
Mfr # 50CT24
Zoro # G705272129
product price: $4.69
/ea
Sold in multiples of 4 for $18.76
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T50
- Gauge 18
- Leg Length 17/32 in
- Crown Style Flat
- Crown Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 50CT24
- Zoro # G705272129
- UPC # 79055500001
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 17/32 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Compatibility | T50 |
Gauge | 18 |
Crown Style | Flat |
Material | Steel |
Description
Product details about the ARROW FASTENER - 50CT24 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 50CT24 Heavy Duty Staples are designed with a leg length of 17/32 inches and a crown width of 3/8 inches. These measurements make them suitable for various heavy-duty applications that require robust fastening solutions. The staples have an 18-gauge thickness, which contributes to their durability and strength, ensuring they can withstand substantial pressure without bending or breaking.
These heavy-duty staples are made from steel, providing the necessary resilience and longevity required in demanding tasks. Their flat crown style is built to offer secure attachment while minimizing damage to the surface area being stapled. This design feature enhances the overall performance of these staples by ensuring they provide reliable fastening without compromising on the integrity of your materials.
This package contains a total count of fifty T50 compatible heavy duty staples. The compatibility with T50 staple guns makes these staples versatile and adaptable for use across different models within this range. With these attributes combined, you get a product that delivers consistent performance in various heavy-duty applications while offering value through its quantity per pack.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 50CT24 Heavy Duty Staples are designed with a leg length of 17/32 inches and a crown width of 3/8 inches. These measurements make them suitable for various heavy-duty applications that require robust fastening solutions. The staples have an 18-gauge thickness, which contributes to their durability and strength, ensuring they can withstand substantial pressure without bending or breaking.
These heavy-duty staples are made from steel, providing the necessary resilience and longevity required in demanding tasks. Their flat crown style is built to offer secure attachment while minimizing damage to the surface area being stapled. This design feature enhances the overall performance of these staples by ensuring they provide reliable fastening without compromising on the integrity of your materials.
This package contains a total count of fifty T50 compatible heavy duty staples. The compatibility with T50 staple guns makes these staples versatile and adaptable for use across different models within this range. With these attributes combined, you get a product that delivers consistent performance in various heavy-duty applications while offering value through its quantity per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70153)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx6" L, PK25 (U39350.025.0600)
- PRIME-LINE Socket Set Screw 1/4in-20 X 5/16in Grade 18-8 Stainless Steel 10PK (9183660)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.0DSL)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 11/32 in Leg L, Steel, 300 PK (721189)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- ARROW FASTENER Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK (257)
- ARROW FASTENER Light Duty Staples, 24 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (224)
- ARROW FASTENER Cable Staples, 18 ga, Round Crown, 9/16 in Leg L, Steel (259)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 1250 PK (50624)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-550)
- Arrow Fastener