Shop All Staples
Arrow Fastener
Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Stainless Steel, 1000 PK
Mfr # 508SS1
Zoro # G205272124
product price: $13.55
/pk 1000, $0.01/ea
Sold in multiples of 5 for $67.75
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatibility T50
- Gauge 18
- Crown Style Flat
- Crown Width 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 508SS1
- Zoro # G205272124
- UPC # 79055835127
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/2 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Compatibility | T50 |
Gauge | 18 |
Crown Style | Flat |
Material | Stainless Steel |
Finish | Plain |
Description
The T50 Genuine Arrow staples are made from quality stainless steel material ensuring your stapling is precise strong and long-lasting – first time every time. Available in 6mm (1/4 inch) 8mm (5/16 inch) 10mm (3/8 inch) 12mm (1/2 inch) 13mm (17/32 inch) and 14mm (9/16 inch) sizes with a flat crown width of 10mm. Also in stainless steel and monel materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 100 PK (03903)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.025.0300)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWLIS0310USA-100BX)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Stainless Steel, 1000 PK (505SS1)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (504SS1)
- ARROW FASTENER Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel (50624)
- ARROW FASTENER Tackers Arrow Elect Staple Gun (ET2025)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- ARROW FASTENER Cable Staples, Round Crown, 3/8 in Leg L, Steel (256)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- Arrow Fastener