Shop All Staples
Arrow Fastener
Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Monel, 1000 PK
Mfr # 508M1
Zoro # G105272101
product price: $31.69
/pk 1000, $0.03/ea
Sold in multiples of 5 for $158.45
$158.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T50
- Gauge 18
- Crown Style Flat
- Crown Width 3/8 in
- Material Monel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 508M1
- Zoro # G105272101
- UPC # 79055805120
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 1/2 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Compatibility | T50 |
Gauge | 18 |
Crown Style | Flat |
Material | Monel |
Finish | Plain |
Description
Product details about the ARROW FASTENER - 508M1 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 508M1 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 3/8 inch. These measurements, combined with an 18 gauge thickness, make these staples suitable for various heavy-duty applications that require robust fastening solutions. The flat crown style further enhances the utility of these staples by providing a larger surface area for contact, which can contribute to improved stability in certain uses.
These heavy-duty staples are constructed from Monel material and feature a plain finish. Monel is known for its high strength and resistance to corrosion, making it adequate for tasks where durability is paramount. The plain finish adds to the overall aesthetic appeal while maintaining the integrity of the staple's structure.
Finally, these ARROW FASTENER - 508M1 Heavy Duty Staples are compatible with T50 staplers. This compatibility allows users to utilize them across different projects without needing multiple types of staplers or fasteners. Please note that package quantity may vary; always check product details before purchase to ensure you have enough supplies for your project needs.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 508M1 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 3/8 inch. These measurements, combined with an 18 gauge thickness, make these staples suitable for various heavy-duty applications that require robust fastening solutions. The flat crown style further enhances the utility of these staples by providing a larger surface area for contact, which can contribute to improved stability in certain uses.
These heavy-duty staples are constructed from Monel material and feature a plain finish. Monel is known for its high strength and resistance to corrosion, making it adequate for tasks where durability is paramount. The plain finish adds to the overall aesthetic appeal while maintaining the integrity of the staple's structure.
Finally, these ARROW FASTENER - 508M1 Heavy Duty Staples are compatible with T50 staplers. This compatibility allows users to utilize them across different projects without needing multiple types of staplers or fasteners. Please note that package quantity may vary; always check product details before purchase to ensure you have enough supplies for your project needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50590)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (55018)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.120.0110)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Narrow Crown, 5/16 in Leg L, Monel, 1000 PK (505M1)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Monel, 1000 PK (506M1)
- ARROW FASTENER Heavy Duty Staples, T50, Flat Crown, 1/4 in Leg L, Monel, 1000 PK (504M1)
- ARROW FASTENER Light Duty Staples, HT19, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (194IP)
- ARROW FASTENER Insulated Cable Staples, 15 ga, Wide Crown, 3/4 in Leg L (721168HW)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 9/16 in Leg L, Steel (50924)
- BLACK & DECKER Black & Decker DFS9150B1G 1.5 in. 9 gal Galvized Barbed Staple - Pack of 960 (DFS9150B1G)
- Arrow Fastener