Shop All Staples
Arrow Fastener
Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel
Mfr # 50624
Zoro # G906431448
product price: $4.79
/ea
Sold in multiples of 4 for $19.16
$19.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. 8000K, 5100, HT55, All T50 Series Guns
- Leg Length 3/8 in
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 50624
- Zoro # G906431448
- UPC # 79055500384
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr No. 8000K, 5100, HT55, All T50 Series Guns |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Description
Product details about the ARROW FASTENER - 50624 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 50624 Heavy Duty Staples are designed with a leg length and crown width of 3/8 inch each. These measurements make them suitable for various applications that require sturdy fastening. The flat crown style further enhances their versatility, allowing them to be used in diverse settings where robust attachment is needed.
Crafted from steel, these heavy-duty staples are built to offer durability and longevity. Their galvanized finish not only adds an extra layer of protection against rust and corrosion but also improves the overall aesthetic appeal of the staple, making it more professional-looking when applied.
These staples are compatible with Mfr No. 8000K, 5100, HT55, as well as all T50 Series Guns. This broad compatibility makes them a practical choice for businesses looking for versatile construction supplies that can work seamlessly with different tools they might already have in their inventory.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 50624 Heavy Duty Staples are designed with a leg length and crown width of 3/8 inch each. These measurements make them suitable for various applications that require sturdy fastening. The flat crown style further enhances their versatility, allowing them to be used in diverse settings where robust attachment is needed.
Crafted from steel, these heavy-duty staples are built to offer durability and longevity. Their galvanized finish not only adds an extra layer of protection against rust and corrosion but also improves the overall aesthetic appeal of the staple, making it more professional-looking when applied.
These staples are compatible with Mfr No. 8000K, 5100, HT55, as well as all T50 Series Guns. This broad compatibility makes them a practical choice for businesses looking for versatile construction supplies that can work seamlessly with different tools they might already have in their inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Replacement Rivets (020-16001)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07000.160.0045)
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 (M39012.080.0032)
- ARROW FASTENER Tackers Arrow Elect Staple Gun (ET2025)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 11/32 in Leg L, Steel, 300 PK (721189)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (508IP)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (505IP)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591168)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- Arrow Fastener