Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel
Mfr # 187
Zoro # G406432709
Sold in multiples of 5 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Round
- Crown Width 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # 187
- Zoro # G406432709
- UPC # 79055187165
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 7/16 in |
Crown Width | 3/16 in |
Details
Item | Heavy Duty Staples |
Gauge | 18 |
Crown Style | Round |
Material | Steel |
Description
Product details about the ARROW FASTENER - 187 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 187 Heavy Duty Staples are designed with an 18-gauge thickness and a leg length of 7/16 inches. These measurements contribute to the robustness of these staples, making them suitable for various heavy-duty applications. The round crown style has a width of 3/16 inches, which allows for secure fastening while maintaining a compact profile.
These staples are constructed from steel, providing durability and resistance against wear and tear. This material is built to withstand high pressure and stress, ensuring long-lasting performance in numerous tasks that require reliable fastening solutions.
Please note that the compatibility of these staples may vary depending on the specific tool or equipment used. It's recommended to check your device's specifications before purchasing this product to ensure it matches with the gauge, leg length, and crown width of these heavy-duty staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 187 Heavy Duty Staples are designed with an 18-gauge thickness and a leg length of 7/16 inches. These measurements contribute to the robustness of these staples, making them suitable for various heavy-duty applications. The round crown style has a width of 3/16 inches, which allows for secure fastening while maintaining a compact profile.
These staples are constructed from steel, providing durability and resistance against wear and tear. This material is built to withstand high pressure and stress, ensuring long-lasting performance in numerous tasks that require reliable fastening solutions.
Please note that the compatibility of these staples may vary depending on the specific tool or equipment used. It's recommended to check your device's specifications before purchasing this product to ensure it matches with the gauge, leg length, and crown width of these heavy-duty staples.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01209.050.0550)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 8 PK (74744)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (BSCN04-100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK5 (2WA48)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 3/8 in Leg L, Steel (186)
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 5/16 in Leg L, Steel, 30 PK (60530)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (256)
- ARROW FASTENER Insulated Cable Staples, 15 ga, Wide Crown, 3/4 in Leg L (721168HW)
- ARROW FASTENER Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (354)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 1000 PK (STCR50193/8-1M)
- Arrow Fastener