Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1000 PK
Mfr # 187
Zoro # G4285102
product price: $4.35
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12F634 Tacker
- Gauge 18
- Crown Style Round
- Crown Width 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 187
- Zoro # G4285102
- UPC # 079055187165
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 7/16 in |
Crown Width | 3/16 in |
Fits Maximum Wire Diameter | 3/16 in |
Fits Minimum Wire Diameter | 3/16 in |
Details
Item | Heavy Duty Staples |
For Use With | 12F634 Tacker |
Gauge | 18 |
Crown Style | Round |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Description
Product details about the ARROW FASTENER - 187 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 187 Heavy Duty Staples are designed with an 18 gauge thickness and a leg length of 7/16 inches. These staples have a round crown style with a width of 3/16 inches, making them suitable for various general fastening tasks. They are built to fit wire diameters ranging from minimum to maximum at 3/16 inches.
These heavy-duty staples are made from steel, providing robustness and durability for your fastening needs. The galvanized finish adds an extra layer of protection against rust and corrosion, extending the lifespan of these staples while maintaining their silver color over time.
Each package contains 1000 pieces of these high-quality staples, offering ample supply for small businesses that require frequent use. They are specifically compatible with the 12F634 Tacker, ensuring seamless operation when used together. With their sturdy construction and reliable performance, the ARROW FASTENER - 187 Heavy Duty Staples can be a practical addition to your construction supplies.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 187 Heavy Duty Staples are designed with an 18 gauge thickness and a leg length of 7/16 inches. These staples have a round crown style with a width of 3/16 inches, making them suitable for various general fastening tasks. They are built to fit wire diameters ranging from minimum to maximum at 3/16 inches.
These heavy-duty staples are made from steel, providing robustness and durability for your fastening needs. The galvanized finish adds an extra layer of protection against rust and corrosion, extending the lifespan of these staples while maintaining their silver color over time.
Each package contains 1000 pieces of these high-quality staples, offering ample supply for small businesses that require frequent use. They are specifically compatible with the 12F634 Tacker, ensuring seamless operation when used together. With their sturdy construction and reliable performance, the ARROW FASTENER - 187 Heavy Duty Staples can be a practical addition to your construction supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2241150)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG360250025012)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (011032R150)
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 1 3/4 in Usbl L, 2 5/16 in L (U39683.025.0175)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (186)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Stainless Steel (506SS1)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (50424)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591168)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- ARROW FASTENER Insulated Cable Staples, 15 ga, Wide Crown, 3/4 in Leg L (721168HW)
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- Arrow Fastener