Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Round Crown, 3/8 in Leg L, Steel
Mfr # 186
Zoro # G606432691
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Round
- Crown Width 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 186
- Zoro # G606432691
- UPC # 79055180388
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/16 in |
Details
Item | Heavy Duty Staples |
Gauge | 18 |
Crown Style | Round |
Material | Steel |
Description
Product details about the ARROW FASTENER - 186 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 186 Heavy Duty Staples are designed with an 18 gauge thickness and a leg length of 3/8 inches. The round crown style has a width of 3/16 inches, making these staples suitable for various general fastening tasks that require precision and durability. These measurements provide the user with ample size to handle diverse fastening needs across different materials.
Constructed from steel, these heavy-duty staples offer robustness and longevity. Steel is known for its strength and resistance to wear, which makes it adequate for tasks that demand high endurance. The material's resilience ensures the staples can withstand pressure without bending or breaking, providing reliable performance over time.
These staples are compatible with many staple guns that accommodate an 18-gauge staple size. Please check your tool's specifications before purchase to ensure compatibility. With their durable construction and precise dimensions, the ARROW FASTENER - 186 Heavy Duty Staples are built to deliver consistent results in various fastening applications.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 186 Heavy Duty Staples are designed with an 18 gauge thickness and a leg length of 3/8 inches. The round crown style has a width of 3/16 inches, making these staples suitable for various general fastening tasks that require precision and durability. These measurements provide the user with ample size to handle diverse fastening needs across different materials.
Constructed from steel, these heavy-duty staples offer robustness and longevity. Steel is known for its strength and resistance to wear, which makes it adequate for tasks that demand high endurance. The material's resilience ensures the staples can withstand pressure without bending or breaking, providing reliable performance over time.
These staples are compatible with many staple guns that accommodate an 18-gauge staple size. Please check your tool's specifications before purchase to ensure compatibility. With their durable construction and precise dimensions, the ARROW FASTENER - 186 Heavy Duty Staples are built to deliver consistent results in various fastening applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67403)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD5)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2205012-100P)
- ZORO SELECT Solid Rivet, Universal Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0303-EA-250)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel (187)
- ARROW FASTENER Light Duty Staples, JT21, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (214)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1000 PK (187)
- ARROW FASTENER STAPLE INSULAT 1/4""BX300 (591168)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (504SS1)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591168)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- Arrow Fastener