Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK
Mfr # 186
Zoro # G3887712
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12F634 Tacker
- Gauge 18
- Crown Style Round
- Crown Width 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # 186
- Zoro # G3887712
- UPC # 079055180388
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/16 in |
Fits Maximum Wire Diameter | 3/16 in |
Fits Minimum Wire Diameter | 3/16 in |
Details
Item | Heavy Duty Staples |
For Use With | 12F634 Tacker |
Gauge | 18 |
Crown Style | Round |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Description
Product details about the ARROW FASTENER - 186 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 186 Heavy Duty Staples are designed with a leg length of 3/8 in and an 18 gauge thickness, providing robustness for various applications. The round crown style has a width of 3/16 in, which is suitable for use with wires having both minimum and maximum diameters of the same size. These measurements make these staples compatible with a range of tasks that require sturdy fastening.
Constructed from steel, these heavy-duty staples offer durability and longevity. They feature a galvanized finish which enhances their resistance to rusting or corrosion over time. Their silver color gives them a professional appearance that blends well with most materials they are applied to.
These staples come in packages containing 1000 units each, offering ample supply for multiple projects without frequent replenishment needs. Specifically built to be used with the 12F634 Tacker, they ensure compatibility and efficient performance when used as intended. With their solid construction and thoughtful design attributes, the ARROW FASTENER - 186 Heavy Duty Staples provide reliable fastening solutions for your business needs.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 186 Heavy Duty Staples are designed with a leg length of 3/8 in and an 18 gauge thickness, providing robustness for various applications. The round crown style has a width of 3/16 in, which is suitable for use with wires having both minimum and maximum diameters of the same size. These measurements make these staples compatible with a range of tasks that require sturdy fastening.
Constructed from steel, these heavy-duty staples offer durability and longevity. They feature a galvanized finish which enhances their resistance to rusting or corrosion over time. Their silver color gives them a professional appearance that blends well with most materials they are applied to.
These staples come in packages containing 1000 units each, offering ample supply for multiple projects without frequent replenishment needs. Specifically built to be used with the 12F634 Tacker, they ensure compatibility and efficient performance when used as intended. With their solid construction and thoughtful design attributes, the ARROW FASTENER - 186 Heavy Duty Staples provide reliable fastening solutions for your business needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 1-3/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74148)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.016.0037)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-3/4in, Pln, PK100 (U39100.012.0175)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1000 PK (187)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (504IP)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (256)
- ARROW FASTENER Tackers Arrow Elect Staple Gun (ET2025)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 11/32 in Leg L, Steel, 300 PK (721189)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel, 7000 PK (SX50351/2G-7M)
- Arrow Fastener