Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Flat Crown, 9/16 in Leg L, Steel
Mfr # 50924
Zoro # G606431663
original price:
$6.45
4% off
new price: $6.15
/ea
Sold in multiples of 4 for $24.60
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 9/16 in
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 50924
- Zoro # G606431663
- UPC # 79055509165
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 9/16 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Gauge | 18 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04008.100.0800)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK (U08110.062.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U22281.050.0001)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822175G)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Steel (506IP)
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK (356)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591188BL)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 17/32 in Leg L, Steel, 1250 PK (50CT24)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel (TRA708SST)
- Arrow Fastener