Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Stainless Steel
Mfr # 506SS1
Zoro # G206431919
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 3/8 in
- Crown Style Flat
- Crown Width 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 506SS1
- Zoro # G206431919
- UPC # 79055835387
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Gauge | 18 |
Crown Style | Flat |
Material | Stainless Steel |
Finish | Plain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.016.0050)
- MIDWEST FASTENER Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK (60686)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX5035-78)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (00721)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 17/32 in Leg L, Steel, 1250 PK (50CT24)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 5000 PK (506IP)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (505IP)
- ARROW FASTENER Light Duty Staples, HT19, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (194IP)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (50424)
- ARROW FASTENER STAPLE INSULAT 1/4""BX300 (591168)
- Arrow Fastener