Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel
Mfr # 50424
Zoro # G806431326
product price: $4.89
/ea
Sold in multiples of 4 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. 8000K, 5100, HT55, All T50 Series Guns
- Gauge 18
- Leg Length 1/4 in
- Crown Style Flat
- Crown Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 50424
- Zoro # G806431326
- UPC # 79055500148
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/4 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
For Use With | Mfr No. 8000K, 5100, HT55, All T50 Series Guns |
Gauge | 18 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Point Type | Divergent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 50 PK (54430)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.200.0160)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/4 L, Pk50 (5BY65)
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Monel, 1000 PK (506M1)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (504IP)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel (187)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Narrow Crown, 5/16 in Leg L, Monel, 1000 PK (505M1)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (504IP)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSW-160)
- Arrow Fastener