Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel
Mfr # 508IP
Zoro # G706432065
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1/2 in
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 508IP
- Zoro # G706432065
- UPC # 79055510123
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/2 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Gauge | 18 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Description
Product details about the ARROW FASTENER - 508IP Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 508IP Heavy Duty Staples are designed with a gauge of 18 and feature a leg length of 1/2 inch. These measurements make them suitable for various applications that require robust fastening solutions. The staples have a flat crown style, which provides an adequate surface area for secure attachment, and the crown width measures at 3/8 inch, further enhancing their utility in diverse settings.
Constructed from steel, these heavy-duty staples offer durability and long-lasting performance. They come with a galvanized finish that adds to their strength and resistance against rust or corrosion. This material composition makes them built to withstand demanding conditions while maintaining their integrity over time.
These staples are part of the ARROW FASTENER's range of high-quality construction supplies known for reliability and versatility. Please note that compatibility may vary depending on the specific tool model used; it is recommended to check your tool's specifications before purchase.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 508IP Heavy Duty Staples are designed with a gauge of 18 and feature a leg length of 1/2 inch. These measurements make them suitable for various applications that require robust fastening solutions. The staples have a flat crown style, which provides an adequate surface area for secure attachment, and the crown width measures at 3/8 inch, further enhancing their utility in diverse settings.
Constructed from steel, these heavy-duty staples offer durability and long-lasting performance. They come with a galvanized finish that adds to their strength and resistance against rust or corrosion. This material composition makes them built to withstand demanding conditions while maintaining their integrity over time.
These staples are part of the ARROW FASTENER's range of high-quality construction supplies known for reliability and versatility. Please note that compatibility may vary depending on the specific tool model used; it is recommended to check your tool's specifications before purchase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 13.2 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ050160-025P1)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-256)
- HERITAGE Cotter Pin, 3/16" x 5", Carbon Steel, Zinc (CP-187-5000)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11380.043.0001)
- ARROW FASTENER Light Duty Staples, JT21, 23 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (215)
- ARROW FASTENER Insulated Cable Staples, 15 ga, Wide Crown, 3/4 in Leg L (721168HW)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 13/64 in Leg L, Steel, 300 PK (721168HW)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591168BL)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Narrow Crown, 5/16 in Leg L, Monel, 1000 PK (505M1)
- ARROW FASTENER Light Duty Staples, 24 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (224)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (PM-134)
- Arrow Fastener