Shop All Staples
Arrow Fastener
Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel
Mfr # 50824
Zoro # G706431389
product price: $6.95
/ea
Sold in multiples of 4 for $27.80
$27.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1/2 in
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 50824
- Zoro # G706431389
- UPC # 79055500124
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/2 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Gauge | 18 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Description
Product details about the ARROW FASTENER - 50824 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 50824 Heavy Duty Staples are designed with a robust gauge of 18, ensuring they can handle demanding tasks. Each staple has a leg length of 1/2 inch and a flat crown style that measures 3/8 inches in width. These dimensions make the staples suitable for various applications requiring sturdy fastening solutions.
Constructed from steel, these heavy-duty staples offer durability and strength to withstand substantial pressure or weight. The galvanized finish adds an extra layer of protection against corrosion, enhancing the longevity of the product and maintaining its performance over time.
Please note that package quantity may vary depending on your specific order requirements. As for compatibility, these staples are built to work efficiently with most standard heavy-duty staplers available in the market today. Always check your tool's specifications before purchasing to ensure proper fit and function.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The ARROW FASTENER - 50824 Heavy Duty Staples are designed with a robust gauge of 18, ensuring they can handle demanding tasks. Each staple has a leg length of 1/2 inch and a flat crown style that measures 3/8 inches in width. These dimensions make the staples suitable for various applications requiring sturdy fastening solutions.
Constructed from steel, these heavy-duty staples offer durability and strength to withstand substantial pressure or weight. The galvanized finish adds an extra layer of protection against corrosion, enhancing the longevity of the product and maintaining its performance over time.
Please note that package quantity may vary depending on your specific order requirements. As for compatibility, these staples are built to work efficiently with most standard heavy-duty staplers available in the market today. Always check your tool's specifications before purchasing to ensure proper fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0025)
- TARTER 0.75 x 12 in. Galvanized Threaded Pin (HPHDG12)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (U55050.019.0125)
- MIDWEST FASTENER Coupling Nut, 5/16"-18, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK (03637)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1000 PK (187)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- ARROW FASTENER Light Duty Staples, P22, 24 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (225)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 13/64 in Leg L, Steel, 300 PK (721168HW)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (504IP)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (9022)
- Arrow Fastener