Shop All Hot Melt Adhesives
Arrow Fastener
GLUE STICKS 1/2IN. CLR 9
Mfr # AP10BP
Zoro # G910786091
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 17 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # AP10BP
- Zoro # G910786091
- UPC # 79055111115
- Country of Origin Canada
- Category Hot Melt Adhesives
Dimensions
Container Size | 17 oz |
Details
Color | Clear |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 1 In. Dia. (2380)
- 3M 3M 4941 VHB Tape 0.5" x 5yd, Gray, 45 mil (4941)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- ARROW FASTENER 4 In. Standard Clear Slow Set Hot Melt Glue, 24PK (BSS6-4)
- SUREBONDER QUAD-725 8'' x 5/8'' All Temp Ribbed Clear Glue Stick, 165PK (328QUAD725)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 35 to 50 sec Begins to Harden, 6 PK (23X757)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3738)
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" (CG-3R10)
- TOLSEN 12pc Hot Melt Glue Stick Set Size: 4 (79110)
- TAPE LOGIC Hot Melt Tape, Tan, 110 yds L, 24 PK (T905600)
- Arrow Fastener Hot Melt Adhesives