Shop All Hot Melt Glue Guns
Arrow Fastener
Glue Gun, 120V, 40 W
Mfr # TR550
Zoro # G005142528
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Professional
- Voltage 120V
- Glue Stick Capacity 1/2 in
- Tool Weight 0.7 lb
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # TR550
- Zoro # G005142528
- UPC # 079055000020
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Tool Length | 7 1/2 in |
Compatible Glue Stick Diameter | 1/2 in |
Details
Item | Glue Gun |
Type | Professional |
Voltage | 120V |
Glue Stick Capacity | 1/2 in |
Tool Weight | 0.7 lb |
Standards | UL |
Compatible Format | Smooth Sticks |
Includes | Dual-Purpose Drip Tray, Retractable Stand |
Watts | 40 W |
Operation Style | Finger Trigger |
Power Source | Corded |
Maximum Operating Temperature | 380 Degrees F |
Temperature Set Points | 380 Degrees F |
Feed | 3-Finger Lever |
Characteristics | Heavy Duty Circuitry, Non-Drip Nozzle |
Operating Temp. | 380 Degrees F |
Series | TR550 |
Wattage | 40 W |
Brand & Series | ARROW TR550 |
For Use With | AP10-4, AP5, BSS6-4 |
Output Rate | 0.92 lb/hr |
Features | Durable Glue Gun, Handy Retractable Stand, Heavy Duty, Integrated Dual Purpose Drip Tray, Removable Precision Nozzle, Self-Limiting Heat Chamber |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 380 Degrees F, Output Rate 0.92 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 0.7 lb, Series TR550, Temperature Set Points 380 Degrees F, Standards UL, Tool Length 7 1/2 in, Compatible Glue Stick Diameter 1/2 in, Features Durable Glue Gun, Handy Retractable Stand, Heavy Duty, Integrated Dual Purpose Drip Tray, Removable Precision Nozzle, Self-Limiting Heat Chamber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX PASTEÖ Flex Paste Rubbr Wht 1Lb (PFSWHTR16)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (30876V)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- ARROW FASTENER Cordless Glue Gun (GT30LI)
- ARROW FASTENER Professional Glue Gun (GT80)
- ARROW FASTENER Dual Temp Glue Gun (GT80DT)
- ARROW FASTENER Dual Temp Glue Gun (GT20DT)
- POLYGUN 3M™ Poly Gun LT Glue Applicator, Orange, 1/Each (GL3MLTQ)
- NORDSON CLASSICBLUE 02 T 200W 240V-AC HOT MELT GLUE APPLICATOR (8520382)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 5 lb/hr (PRO2-220)
- Arrow Fastener Hot Melt Glue Guns & Accessories