Shop All Hot Melt Glue Guns
Arrow Fastener
Glue Gun, 120V, 40 W
Mfr # TR400
Zoro # G605141662
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Voltage 120V
- Glue Stick Capacity 1/2 in
- Characteristics Heavy Duty Circuitry, Non-Drip Nozzle
- Output Rate 0.92 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # TR400
- Zoro # G605141662
- UPC # 079055004004
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Compatible Glue Stick Diameter | 1/2 in |
Tool Length | 7 1/4 in |
Details
Item | Glue Gun |
Type | Light Duty |
Voltage | 120V |
Glue Stick Capacity | 1/2 in |
Characteristics | Heavy Duty Circuitry, Non-Drip Nozzle |
Output Rate | 0.92 lb/hr |
Tool Weight | 0.5 lb |
Temperature Set Points | 375 Degrees F |
Watts | 40 W |
Operation Style | Finger Trigger |
Operating Temp. | 375 Degrees F |
Brand & Series | ARROW TR400 |
Series | TR400 |
For Use With | AP10-4, AP5 |
Standards | UL |
Wattage | 40 W |
Power Source | Corded |
Features | Insulated Non-Drip Safety Nozzle, Integrated Stand, Self-Limiting Heat Chamber, Sure Grip |
Maximum Operating Temperature | 375 Degrees F |
Compatible Format | Smooth Sticks |
Feed | Trigger |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 375 Degrees F, Output Rate 0.92 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 0.5 lb, Series TR400, Temperature Set Points 375 Degrees F, Standards UL, Tool Length 7 1/4 in, Compatible Glue Stick Diameter 1/2 in, Features Insulated Non-Drip Safety Nozzle, Integrated Stand, Self-Limiting Heat Chamber, Sure Grip, For Use With AP10-4, AP5, Wattage 40 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- POLYKEN Gaffers Tape, 48 x 45m, 11.5 mil, Neon Pink (510)
- JET-LUBE Pipe Thread Sealant 16 fl oz, Brush-Top Can, TFW, White, Paste (24004)
- WELLER 6Cc Air-Operated Syringe W/ Tape Red Tip (A6T)
- ARROW FASTENER Dual Temp Glue Gun (GT80DT)
- ARROW FASTENER Dual Temp Glue Gun (GT20DT)
- ARROW FASTENER Cordless Glue Gun (GT30LI)
- ARROW FASTENER Glue Gun, 120V, 40 W (TR550)
- ARROW FASTENER Professional Glue Gun (GT80)
- PARTNERS BRAND Industrial Glue Applicator, AS-200, Black, 1/Each (GL4200)
- SUREBONDER CRDLSS GLUE GUN 120V 60W (CL-800FW-N)
- Arrow Fastener Hot Melt Glue Guns