Shop All Flat Washers
Arrow Fastener
Flat Washer, Fits Bolt Size 3/16" , Aluminum 30 PK
Mfr # WA3/16
Zoro # G406429945
product price: $1.45
/pk 30, $0.05/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- System of Measurement Inch
- Inside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # WA3/16
- Zoro # G406429945
- UPC # 79055008170
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/16" |
Inside Diameter | 3/16 in |
Details
Item | Flat Washer |
Material | Aluminum |
System of Measurement | Inch |
Description
The Arrow WA3/16 3/16-inch aluminum washer is ideal for joining soft materials or when an existing hole is oversized. Designed for use with Arrow rivets. Made with a durable aluminum construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (930781)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (51827)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (100302RSN)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38210.025.0001)
- PLUMB PAK Faucet Washer Flat Assorted (PP20520)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 2 PK (WASB34RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55530.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 10000 PK (01WFBW300)
- Arrow Fastener Flat Washers