Shop All Pneumatic Nails
Arrow Fastener
Collated Pin Nail, 3/8 in L, 23 ga, Headless Head, 1000 PK
Mfr # 23G10-1K
Zoro # G106430661
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Head Type Headless
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 23G10-1K
- Zoro # G106430661
- UPC # 79055230106
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/8 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Head Type | Headless |
Material | Steel |
Collation Configuration | Strip |
Description
Arrow's collated headless pin nails. 3/8 Inch Length. Made with 23-Gauge steel. Includes 1,000 nails per pack. Perfect for trim work. Works with Arrow's PT23G Pneumatic Pin Nailer. Nails include indication markings to specify how to insert into pin nailer. Headless pin nails don't show when nailed into wood, making them perfect for trim work and cabinet repair projects. Durable and easy to use. Also available in sizes 3/8 inch up to 1 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS18)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0150)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04104.087.0375)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- ARROW FASTENER Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (BN1824CS)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1816WCS)
- ARROW FASTENER Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK (BN1810CS)
- ARROW FASTENER Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight, 1000 PK (23G15-1K)
- ARROW FASTENER Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1820CS)
- BOSTITCH Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Full Round Head, 35 Degrees (PT-MC14825G.5M)
- Arrow Fastener Pneumatic Nails