Shop All Pneumatic Nails
Arrow Fastener
Collated Pin Nail, 1 in L, 23 ga, Galvanized
Mfr # 79055230250
Zoro # G203911537
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 23 ga
- Finish Galvanized
- Collation Configuration Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 79055230250
- Zoro # G203911537
- UPC # 79055230250
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Finish | Galvanized |
Collation Configuration | Stick |
Description
Pin nails 23 gauge galvanized lgth 1 inch See similar products in our Pneumatic Stick Micro Pins department.
Features- Pack of 1000
- Size: 1 in.
- Weight: 0.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 100 PK (U34180.025.0084)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1034)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 500 PK (52632)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK (08995)
- ARROW FASTENER Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight (BN1832CS)
- ARROW FASTENER Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1812BCS)
- ARROW FASTENER Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 1000 PK (23G12-1K)
- ARROW FASTENER Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (BN1824CS)
- ARROW FASTENER Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK (BN1810CS)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- FREEMAN 15-Gauge 34 Degree Angle 2" Glue Collated Stainless Steel Finish Nails (SSAF1534-2)
- Arrow Fastener Pneumatic Nails