Shop All Pneumatic Nails
Arrow Fastener
Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK
Mfr # BN1810CS
Zoro # G5380541
product price: $3.89
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 5/8 in
- Gauge 18 ga
- Finish Hot Dipped Galvanized
- Shank Type Smooth
- Shank Diameter 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # BN1810CS
- Zoro # G5380541
- UPC # 079055041030
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Shank Diameter | 0.625 in |
Penny Size | 2D |
Head Diameter | 1/200 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Color | Natural |
Application | Finish Carpentry Work, Flooring and Picture Framing, General Repairs, Molding, Trim |
Compatible with Manufacturer Model Number | 5700, ET200BN, PT18G, T50AC, T50HS, T50PBN, T50RED2 |
Manufacturer Location | Globally Sourced |
Compatible Manufacturer Part Number | 5700, ET200BN, PT18G, T50AC, T50HS, T50PBN, T50RED2 |
Compatible Manufacturer Model Number | 5700, ET200BN, PT18G, T50AC, T50HS, T50PBN, T50RED2 |
For Use with Mfr. Model Number | 5700, ET200BN, PT18G, T50AC, T50HS, T50PBN, T50RED2 |
For Use With Mfr. Model Number | 5700, ET200BN, PT18G, T50AC, T50HS, T50PBN, T50RED2 |
For Use With | Mfr. No. T50RED, T50ELITE, ET501, ET2025, ETFX50, ET200, EBN160, Powershot 5700, 9100K |
Description
Nails,5/8 in,18 ga,PK1000, Length 5/8 in, Gauge 18 ga, Shank Diameter 0.625 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 1/200 in, Penny Size 2D, Point Type Chisel, Application Finish Carpentry Work, Flooring and Picture Framing, General Repairs, Molding, Trim, Product Type Brad Nails, Compatible with Manufacturer Model Number 5700, ET200BN, PT18G, T50AC, T50HS, T50PBN, T50RED2, Manufacturer Location Globally Sourced, Pack Size Small Pack, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02826-PWR)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0075)
- ARROW FASTENER Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight (BN1832CS)
- ARROW FASTENER Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (BN1824CS)
- ARROW FASTENER Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1812BCS)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN1816BCS)
- ARROW FASTENER Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1820CS)
- SENCO 1/2 in. Length 18 Gauge Galvanized Headless Nails Box Of 5000 (AZ08EAA)
- Arrow Fastener Pneumatic Nails