Shop All Pneumatic Nails
Arrow Fastener
Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK
Mfr # BN1812BCS
Zoro # G005896865
product price: $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Shank Type Smooth
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # BN1812BCS
- Zoro # G005896865
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Arrow BN18 18 Ga. X 3/4 in. L Galvanized Steel Brad Nails 2000 pk 0.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00TWP)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK (U17272.025.0050)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.016.0080)
- PREBENA 18 Gauge Straight Finish Brad Nail - 1in Length - Galvanized Steel - Pkg of 50000 (J25CNK-S18)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN1816BCS)
- ARROW FASTENER Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight, 1000 PK (23G15-1K)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1816WCS)
- ARROW FASTENER Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK (BN1810CS)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- ARROW FASTENER Collated Pin Nail, 3/8 in L, 23 ga, Headless Head, 1000 PK (23G10-1K)
- SPOTNAILS Collated Pin Nail, 1 in L, 23 ga, Headless Head (23316SS)
- Arrow Fastener Pneumatic Nails