Shop All Pneumatic Nails
Arrow Fastener
Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head
Mfr # BN1816BCS
Zoro # G703163764
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Shank Type Smooth
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # BN1816BCS
- Zoro # G703163764
- UPC # 79055118169
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Arrow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.050.0150)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Stainless Steel, 18-8, Plain Finish (09123)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.050.0008)
- ARROW FASTENER Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1812BCS)
- ARROW FASTENER Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (BN1824CS)
- ARROW FASTENER Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1820CS)
- ARROW FASTENER Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight (BN1832CS)
- ARROW FASTENER Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK (BN1810CS)
- ARROW FASTENER Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight, 1000 PK (23G15-1K)
- SENCO Collated Pin Nail, 1/2 in L, Galvanized, Headless Head, Straight (A109809)
- Arrow Fastener Pneumatic Nails