Shop All Staples
Arrow Fastener
Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK
Mfr # 257
Zoro # G405272092
original price:
$4.75
5% off
new price: $4.49
/ea
Sold in multiples of 5 for $22.45
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T25
- For Use With Mfr No. T25 Wire Tacker
- Gauge 18
- Leg Length 7/16 in
- Crown Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 257
- Zoro # G405272092
- UPC # 79055257165
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 7/16 in |
Crown Width | 1/4 in |
Details
Item | Cable Staples |
Compatibility | T25 |
For Use With | Mfr No. T25 Wire Tacker |
Gauge | 18 |
Crown Style | Round |
Material | Steel |
Description
Product details about the ARROW FASTENER - 257 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The ARROW FASTENER - 257 Cable Staples are designed with a leg length of 7/16 inches and a crown width of 1/4 inch. These measurements make them suitable for various applications where precision is key. The staples have an 18 gauge thickness, providing the right balance between strength and flexibility.
Crafted from steel, these cable staples offer durability and longevity. Their round crown style ensures that they provide secure fastening without causing damage to your cables or wires. This makes them a reliable choice for tasks requiring robust and resilient fasteners.
These cable staples are compatible with the T25 Wire Tacker (Manufacturer No. T25). Please note that this product's compatibility is specific to this model, ensuring optimal performance when used together. Trust in the ARROW FASTENER - 257 Cable Staples for their precise dimensions, durable material, and specific compatibility.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The ARROW FASTENER - 257 Cable Staples are designed with a leg length of 7/16 inches and a crown width of 1/4 inch. These measurements make them suitable for various applications where precision is key. The staples have an 18 gauge thickness, providing the right balance between strength and flexibility.
Crafted from steel, these cable staples offer durability and longevity. Their round crown style ensures that they provide secure fastening without causing damage to your cables or wires. This makes them a reliable choice for tasks requiring robust and resilient fasteners.
These cable staples are compatible with the T25 Wire Tacker (Manufacturer No. T25). Please note that this product's compatibility is specific to this model, ensuring optimal performance when used together. Trust in the ARROW FASTENER - 257 Cable Staples for their precise dimensions, durable material, and specific compatibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01209.062.0600)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04210.087.0250)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK (U36050.112.0001)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1/2in, Pln, PK100 (U39100.015.0050)
- ARROW FASTENER Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (354)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591188)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1000 PK (187)
- ARROW FASTENER Cable Staples, Round Crown, 3/8 in Leg L, Steel (256)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 11/32 in Leg L, Steel, 300 PK (721189)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel (187)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-175)
- Arrow Fastener