Shop All Staples
Arrow Fastener
Cable Staples, 18 ga, Round Crown, 9/16 in Leg L, Steel
Mfr # 259
Zoro # G406432792
product price: $4.25
/ea
Sold in multiples of 5 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. T25 Wire Tacker
- Gauge 18
- Crown Style Round
- Crown Width 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 259
- Zoro # G406432792
- UPC # 79055259169
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 9/16 in |
Crown Width | 1/4 in |
Fits Maximum Wire Diameter | 1/4 in |
Details
Item | Cable Staples |
For Use With | Mfr No. T25 Wire Tacker |
Gauge | 18 |
Crown Style | Round |
Material | Steel |
Finish | Galvanized |
Description
Product details about the ARROW FASTENER - 259 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The ARROW FASTENER - 259 Cable Staples are designed with a leg length of 9/16 inch and a crown width of 1/4 inch. These dimensions, along with the round crown style, make these staples suitable for various general fastening tasks. The gauge of these staples is 18, which indicates their thickness and contributes to their overall strength and durability.
These cable staples are made from steel material that offers robustness and longevity. They come with a galvanized finish which provides additional protection against rusting or corrosion over time. This combination of material and finish ensures that the product can withstand regular use while maintaining its quality.
The ARROW FASTENER - 259 Cable Staples are built to fit a maximum wire diameter of 1/4 inch. They're compatible for use with Mfr No. T25 Wire Tacker, providing users with an adequate solution for securing cables in place during construction projects or other similar tasks.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The ARROW FASTENER - 259 Cable Staples are designed with a leg length of 9/16 inch and a crown width of 1/4 inch. These dimensions, along with the round crown style, make these staples suitable for various general fastening tasks. The gauge of these staples is 18, which indicates their thickness and contributes to their overall strength and durability.
These cable staples are made from steel material that offers robustness and longevity. They come with a galvanized finish which provides additional protection against rusting or corrosion over time. This combination of material and finish ensures that the product can withstand regular use while maintaining its quality.
The ARROW FASTENER - 259 Cable Staples are built to fit a maximum wire diameter of 1/4 inch. They're compatible for use with Mfr No. T25 Wire Tacker, providing users with an adequate solution for securing cables in place during construction projects or other similar tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (37NTW)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK10 (U51432.018.0125)
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M01010.330.0100)
- KEYSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, Carbon Steel (75085)
- ARROW FASTENER Cable Staples, Round Crown, 3/8 in Leg L, Steel (256)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (504IP)
- ARROW FASTENER Cable Staples, T25, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 3/8 in Leg L, Steel (186)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- GARDNER BENDER Insulated Cable Staples, 1-1/4 in Leg L, Polyethylene (GSE-505)
- Arrow Fastener