Shop All Blind Rivets
Arrow Fastener
Blind Rivet, 1/8 in Dia., 1/4 in L, Stainless Steel Body
Mfr # RMST1/8
Zoro # G606912490
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Rivet Diameter 1/8 in
- Grip Range 1/4"
- Body Length 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # RMST1/8
- Zoro # G606912490
- UPC # 79055008514
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/4 in |
Details
Item | Blind Rivet |
Body Material | Stainless Steel |
Grip Range | 1/4" |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (1795000)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (53858)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04211.050.0300)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7201SS1/2LG-SL)
- ARROW FASTENER Blind Rivet, 100 PK (RSS1/8IP)
- ARROW FASTENER Rivets 100 Long Steel Arrow (RLS1/8IP)
- ARROW FASTENER 1/8 In. x 1/2 In. Aluminum Rivet, 100PK (RLA1/8IP)
- ARROW FASTENER Arrow Pop Rivet, Medium, 1/4 in L, Aluminum (RMA1/8IP)
- ARROW FASTENER Rivet Medium Alum 3/16X1/4In (RMA3/16)
- ARROW FASTENER Blind Rivet, 3/16 in Dia., 1/4 in L, Aluminum Body (RMA3/16IP)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34184.012.0043)
- Arrow Fastener Blind Rivets