Shop All Air Nailers & Staplers
Arrow Fastener
Arrow Fastener T50PBN HD Tacker Brad Nailer
Mfr # 314187
Zoro # G903999507
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # 314187
- Zoro # G903999507
- Country of Origin United States
- Category Air Nailers & Staplers
Description
Features
- For Use With BN1810, 0.62 in. Brad Nails &T50 0.25 in.
- Size - 0.31, 0.38, 0.5, 0.57 &0.31 in. Staples.
- Dimensions - 10.88 x 9 x 1.25 in.
- Iteam Weight - 2.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (15210)
- PROTO D-Ring Web Tethers (JDRSMOR)
- HOUGEN Carbide Inserts, 10 pack (05467)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- ARROW FASTENER Pneumatic Stapler, Steel, Adjustable (PT50)
- ARROW FASTENER NAILER PNEUM PIN (PT23G)
- ARROW FASTENER NAILER PNEUM BRAD (PT18G)
- SENCO Air Framing Nailer, Full Rnd, 20 deg, Plast (FRAMEPRO 325FRHXP)
- PORTER-CABLE 23 GA 1-3/8 in. Pin Nailer (PIN138)
- SENCO Nailer Air Brad Pro25Xp (760102N)
- SENCO Air Brad Nailer, Adhesive (FINISHPRO 25XP)
- Arrow Fastener Air Nailers & Staplers