Shop All Air Nailers & Staplers
Arrow Fastener
Arrow Fastener PT18G 18 Gauge; Pneumatic Brad Nailer
Mfr # 186359
Zoro # G403956185
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # 186359
- Zoro # G403956185
- Country of Origin China
- Category Air Nailers & Staplers
Description
Features
- 18 gauge
- Pneumatic brad nailer
- Fires brad nails up to 2 in. Depth adjust knob
- Lightweight design, quick toolless jam clearing nose
- Comfort overmold grip
- Safety for safe firing of tool, nail indicator window, 120 psi max.
- Dimension - 2 x 10 x 4 in.
- Item weight - 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 140)
- MARSON Rivet Nut Tool, 425-Rnk, Heavy Duty (M34608)
- STANLEY Scraper, Length 1 13/16 in, Blade Width 1 1/2 in, Steel, Yellow (28-100)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- ARROW FASTENER NAILER PNEUM PIN (PT23G)
- ARROW FASTENER Pneumatic Stapler, Steel, Adjustable (PT50)
- ARROW FASTENER NAILER PNEUM BRAD (PT18G)
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- PRIME GLOBAL PRODUCTS Prime Global Products 235451 Master Mechanic 18 Gauge Pneumatic Brad Nailer (235451)
- SENCO AIR BRAD NAILR 2-1/8""18G (1U0021N)
- PASLODE Brad Nailer, 10 1/32 Width, Straight (515600)
- Arrow Fastener Air Nailers & Staplers