Shop All Cordless Nailers & Staplers
Arrow Fastener
Arrow Fastener 7145238 Staple Gun Cordless 3.6V Lithium
Mfr # 7145238
Zoro # G804170869
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 7145238
- Zoro # G804170869
- UPC # 79055110217
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
Ideal for: general repairs, crafts, upholstery and decorating; design offers speed, safety and ease of use with no cumbersome power cores; battery status light lets you know when to charge; lightweight, ergonomic design featuring a comfort grip; contact safety with non-marring nose provides a flawless finish; clear window lets you see when it's time to refill; easy-access magazine allows for quick reloading. Use genuine "Arrow T50" staples: 504 (sku 447.9101); 505 (sku 412.2685); 506 (sku 447.9184) and 508 (sku 447.9192).
Features- Staple Gun Cordless 3.6V Lithium
- Electric - Compact
- Cordless
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 18" Aluminum K9 Jaw Pipe Wrench (CAPW18)
- STARRETT 2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0258)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- INSIZE Combination Square Set, 12" Size, 12" L (2278-180)
- ARROW FASTENER Cordless Staple Gun (T50DCD)
- ARROW FASTENER NAIL GUN BRAD ELEC ARROW (ET200BN)
- ARROW FASTENER Cordless 5-in-1 Electric Staple Gun (ET501C)
- ARROW FASTENER Corded 5-in-1 Electric Pro Staple Gun (ET501F)
- FREEMAN 20V Bare Tool Cordless 18/16G 3-In-1 Brad Nailer/Narrow Crown Stapler/Finish Nailer (PE20VT31618)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- Arrow Fastener Cordless Nailers & Staplers