Shop All Pneumatic Nails
Arrow Fastener
Arrow Fastener 23G25-1K 1000 Pack 1 in. 23GA Pin Nail
Mfr # 186354
Zoro # G203911575
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 186354
- Zoro # G203911575
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Pin Nail |
Description
Features
- Size - 1in.
- 23 Gauge
- Pin Nail
- Fits Arrow No.PT23G
- TV No.186-360 &Other Brands Of Pin Nailers.
- 1000 Pack
- Dimensions - 5.04 x 2.01 x 0.79 in.
- Iteam Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N04160.043.0125)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.674 in L, Steel, 20 PK (U69155.037.0165)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-84)
- ZORO SELECT Stationary Spring Anchor, #6-32, 5/8 in L, Carbon Steel Black Oxide (Z20001)
- ARROW FASTENER Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight (BN1832CS)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1816WCS)
- ARROW FASTENER Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1820CS)
- ARROW FASTENER Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (BN1824CS)
- ARROW FASTENER Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1812BCS)
- ARROW FASTENER Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 1000 PK (23G12-1K)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1345B)
- Arrow Fastener Pneumatic Nails