Shop All Pneumatic Nails
Arrow Fastener
Arrow Fastener 23G15-1K .62 in. Pin Nails; 23 Gauge; Pack of 1000
Mfr # 186352
Zoro # G503911268
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # 186352
- Zoro # G503911268
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Collation Configuration | Strip |
Description
Features
- 23 Gauge
- Pin Nail
- Fits Arrow #PT23G
- TV #186-360 & Other Brands Of Pin Nailers.
- Size - 5/8 in.
- Pack - 1000
- Dimension - 5.04 x 2.01 x 0.79 in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Hex Nut, 1/4"-20 Size, SS Grade 18-8 (NUT20414C)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0300)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x4 3/4L (U39666.050.0400)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930143)
- ARROW FASTENER Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight (BN1832CS)
- ARROW FASTENER Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (BN1824CS)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN1816BCS)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- ARROW FASTENER Collated Pin Nail, 3/8 in L, 23 ga, Headless Head, 1000 PK (23G10-1K)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1816WCS)
- SENCO Collated Framing Nail, 3-1/2 in L, 16 ga, Bright, Clipped Head, Angled, 2500 PK (KC29APBX)
- Arrow Fastener Pneumatic Nails