Shop All Staplers
Arrow Fastener
Arrow Fastener 215 Flat Crown Light Duty Staples - 0.31 in.; Pack of 5
Mfr # 136804
Zoro # G704014119
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 136804
- Zoro # G704014119
- Country of Origin United States
- Category Staplers
Description
Features
- 1000 Pack.
- Staple - 0.31 in.
- For JT-21, JT-21 cm. TV No.853-876 & T-27.
- Pack of 5.
- Dimension - 2.9 x 1.6 x 0.5 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- CENTRAL WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10 (K6158)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.030" Thick (3430-SS)
- ARROW FASTENER Arrow Fastener Co 224 .25 In. Staples 5000 Per Box (6001283)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- BUSINESS SOURCE Stapler, Standup, Full, Black/Gray (65646)
- PAPERPRO PaperPro® inCOURAGE™ 20 Compact Stapler, Pink Ribbon (1588)
- PAPER CLINCH Plus 4.19 in. H X 1.31 in. W Rectangle Blue Staple Free Stapler (31081)
- BUSINESS SOURCE Kit, Stapler, Full, Valuepack, PK3 (41880)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- Arrow Fastener Staplers