Shop All Staplers
Arrow Fastener
Arrow Fastener 214 Flat Crown Light Duty Staples - 0.25 in.; Pack of 5
Mfr # 136796
Zoro # G604014196
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # 136796
- Zoro # G604014196
- Country of Origin United States
- Category Staplers
Description
Features
- 1000 Pack.
- Size - 0.25 in.
- For JT-21, JT-21cm TV No.853-876 & T-27.
- Pack of 5.
- Dimension - 1.4 x 3 x 0.6 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 30" x 30", Kraft, 5/Bundle (55VJ64)
- BSC PREFERRED 2 x 30-1/4'' White Triangle Mailing Tubes, 50PK (MTM230)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- ARROW FASTENER Arrow Fastener Co 224 .25 In. Staples 5000 Per Box (6001283)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- UNIVERSAL Power Assist Flat-Clinch Full Strip Stapler, 25-Sheet Cap, Black/Gray (UNV43040)
- SWINGLINE Stapler, Black, 20 Sheet, 3-5/8 In. (S7040501B)
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- SWINGLINE Desk Stapler, f/Heavy Use, 210 Staple/20 Sht Cap, Black (SWI44401)
- Arrow Fastener Staplers