Shop All Finishing Nails
Arrow Fastener
Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge
Mfr # BN1816WCS
Zoro # G006431904
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # BN1816WCS
- Zoro # G006431904
- UPC # 79055218166
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 1" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 5 PK (54174)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 in Shaft Dia, 5 PK (U36000.300.0001)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- ARROW FASTENER Arrow BN18 18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 1000 pk 0.32 lb (BN1810CS)
- ARROW FASTENER 1000PK 1 23GA Pin Nail (23G25-1K)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/2" (2500 / Pack) (DA15250)
- STRONG-POINT Strong-Point 2PT 6 x 2.25 in. Phillips Trim Head Screws Phosphate Coated Box of 3 000 (2PT)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- MAZE NAILS Nail Trim Alum Brn 1-1/4 1Lb (AT31251177BRN)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Brad Head 4 oz (114ATRMW4)
- Arrow Fastener Finishing Nails