Shop All Finishing Nails
Arrow Fastener
Arrow BN18 18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 1000 pk 0.32 lb
Mfr # BN1810CS
Zoro # G806432880
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Fastener
- MFR # BN1810CS
- Zoro # G806432880
- UPC # 79055041030
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 5/8" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3 in Wd, Black (SJ3000)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (185470)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01062.037.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0300)
- ARROW FASTENER Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge (BN1816WCS)
- ARROW FASTENER 1000PK 1 23GA Pin Nail (23G25-1K)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- MAZE NAILS Maze Nails HT125-1 1.25 in. Slim Diameter Hardwood Trim Nails (818643)
- METABO HPT NAIL 1-1/2 in. L 16 GAUGE (44202SHPT)
- HILLMAN Nail Upholstery Brass H-Head (122691)
- Arrow Fastener Finishing Nails