Shop All Bar Clamps
Arrow Fastener
6 Steel Bar Clamp
Mfr # 3706-LD
Zoro # G708127655
product price: $13.55
/ea
Sold in multiples of 4 for $54.20
$54.20
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
- Brand Arrow Fastener
- MFR # 3706-LD
- Zoro # G708127655
- UPC # 44295370615
- Country of Origin China
- Category Bar Clamps
Description
Jorgensen 6 light duty steel bar clamps are strong Castiron stationary and sliding heads with an orangepowdercoated finish are merged with a highcarbon rustresistant steel bar that packs a whopping 85,000 pounds per square inch of tensile strength The fastacting sliding head is acme threaded to accommodate a colddrawn steel screw with a large easygrip handle and swivel pad And our original multiplediscclutch design allows the sliding head to hold securely at any point along the bar Available in a wide variety of sizes and clamping forces for lightduty, mediumduty, and heavyduty applications
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
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- ALLWAY 3" x 9" Soft Grip Heavy Duty Hand Sander (UHS)
- OTC Separator Set, 5pcs. (6299)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- ARROW FASTENER 36 STL Bar Clamp (3736)
- ARROW FASTENER 6 MED Duty Bar Clamp (33406)
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- ARROW FASTENER 12 LGT Duty Bar Clamp (33612)
- XTRWELD 48 in Clamp, F, 4800 PSI, 3-P S-Pad, Steel Chrome (TCFF484800HS)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSXHD-SET)
- Arrow Fastener Clamps