Shop All Bar Clamps
Arrow Fastener
6 Steel Bar Clamp
Mfr # 3706-LD
Zoro # G108127637
product price: $14.99
/ea
$14.99
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
- Brand Arrow Fastener
- MFR # 3706-LD
- Zoro # G108127637
- UPC # 44295370615
- Country of Origin China
- Category Bar Clamps
Description
Jorgensen 6 light duty steel bar clamps are strong Castiron stationary and sliding heads with an orangepowdercoated finish are merged with a highcarbon rustresistant steel bar that packs a whopping 85,000 pounds per square inch of tensile strength The fastacting sliding head is acme threaded to accommodate a colddrawn steel screw with a large easygrip handle and swivel pad And our original multiplediscclutch design allows the sliding head to hold securely at any point along the bar Available in a wide variety of sizes and clamping forces for lightduty, mediumduty, and heavyduty applications
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
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733L)
- SIMONDS Square File, American, Square, 4inL (73425000)
- TEKTON 4 mm Tip, 1/4 in. Drive, Metric (SHB03202)
- KRAFT TOOL Square End Magnesium Ha, 15-1/2" x 3-1/8 (CF079PF)
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- ARROW FASTENER 6 MED Duty Bar Clamp (33406)
- WESTWARD 60 in Bar Clamp, Steel Handle and 6 7/8 in Throat Depth (10D630)
- ECLIPSE Vice Swivel Base for EMV3 (EMVSB-3)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty (B-EC3)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL12)
- Arrow Fastener Bar Clamps