Shop All Bar Clamps
Arrow Fastener
4 Steel Bar Clamp
Mfr # 3704-LD
Zoro # G908127660
product price: $12.85
/ea
$12.85
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
- Brand Arrow Fastener
- MFR # 3704-LD
- Zoro # G908127660
- UPC # 44295370417
- Country of Origin China
- Category Bar Clamps
Description
Jorgensen 4 light duty steel bar clamps are strong Castiron stationary and sliding heads with an orangepowdercoated finish are merged with a highcarbon rustresistant steel bar that packs a whopping 85,000 pounds per square inch of tensile strength The fastacting sliding head is acme threaded to accommodate a colddrawn steel screw with a large easygrip handle and swivel pad And our original multiplediscclutch design allows the sliding head to hold securely at any point along the bar Available in a wide variety of sizes and clamping forces for lightduty, mediumduty, and heavyduty applications
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
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- WESTWARD 3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR40)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (30-000132)
- INGERSOLL-RAND Heavy Duty Air Hammer (IR121Q)
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- ARROW FASTENER 6 MED Duty Bar Clamp (33406)
- ARROW FASTENER 12 LGT Duty Bar Clamp (33612)
- ARROW FASTENER 36 STL Bar Clamp (3736)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- BESSEY Bar Clamp, Max Jaw Opening 12 in, Throat Depth 5 1/2 in, Steel Handle (GSM30)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- Arrow Fastener Bar Clamps