Shop All Keyed Entry Door Knobs
Arrow
Dormitory, Exit Mortise Lock, B Knob, G Escutcheon, Satin Chrome
Mfr # AM19 BG 26D
Zoro # G209948704
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Required Door Thickness 1-3/4 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # AM19 BG 26D
- Zoro # G209948704
- UPC # 197163141944
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.25 in |
Width (In.) | 5.75 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Required Door Thickness | 1-3/4 in |
Lockset Cylinder Type | Conventional Cylinder |
Item | Mortise Lock |
Door Handing | Field Reversible |
Fire Rated | 3 Hours {A} |
Features | Complete Lock |
Description
Dormitory, Exit Mortise Lock, B Knob, G Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- ADAMS RITE Aluminum Door Deadlocks (MS1891-3026-628)
- ZORO SELECT Casement Window Operator, Bronze (1HGL2)
- PDQ Knob trim classroom Function, 630 satin stainless steel finish (4-K-08-630)
- ARROW Cylindrical Lock, MK33-TA-26D-IC (MK33-TA-26D-IC)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- ARROW Cylindrical Lock, MK33-BD-26D (MK33-BD-26D)
- ARROW Cylindrical Lock, MK11-TA-26D-LC (MK11-TA-26D-LC)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainle (HK12-BB-630-CS)
- ARROW Grade 2 Classroom Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Finish, Non-handed (MK17-TA-26D-IC)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- Arrow Door Locks and Deadbolts