Shop All Door Closers
Arrow
DCN500 Series Door Closers
Mfr # DCN516-1 689
Zoro # G010053246
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- Includes Surface Closers
- For Use With DCN500 Series Door Closers
- Application Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # DCN516-1 689
- Zoro # G010053246
- UPC # 197163223336
- Country of Origin Mexico
- Category Door Closers
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
Includes | Surface Closers |
For Use With | DCN500 Series Door Closers |
Application | Surface Closers |
Door Handing | Non-Handed |
Description
Grade 1 Hold Open Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Double Lever Arm with PA Bracket, Friction Hold Open, Plastic Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS FLEX MAGNETIC TAPE1""X30"" (07053)
- DEGUARD Key Safe for 48 Keys 14.17"x11.81"x3.94" (DEG-KS48)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Aluminum (DCN516 689)
- ARROW Manual Hydraulic 5016N Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (5016N AL)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- LCN 5030 Series Concealed Closers (5030-3049 LH 695)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HW/PA BLACK)
- Arrow Door Closers